Beli bearing separator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Bearing SeparatorDeskripsi:-With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens both nuts alternately.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter with G/GL type.
- PROTO Bearing Seperator Combo Packatribut:
- Jaw Spread (inch): 9
- Jaw Style: Bearing Seperator
- Sizes Included: 1/4 in-15/16 in; 1/8 in-2 in; 1/2 in-4 5/8 in; 1/2 in-9 in; 1 3/4 in-5 7/8 in Bearing Seperators
- For Use On: Bearings
- Kennedy Hydraulic Bearing Separator SetDeskripsi:HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustratedatribut:
- Additional Features: 10 ton capacity hydraulic ram
- PROTO Bearing Separator SetDeskripsi:Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.atribut:
- Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
- Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
- Item: Bearing Separator Set
- TEKIRO Bearing Separator Set (Pemisah Bearing)Deskripsi:Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mmatribut:
- Material: Chrome Vanadium
- OTC Assorted Puller & Separator SetDeskripsi:These sets include bearing splitters and push-pullers. Bearing splitters act as a wedge that works with a push-puller or jaw puller to remove bearings or other press-fit components from shafts. Push-pullers have a bar with a forcing screw that turns to apply pushing or pulling force to remove and install parts.atribut:
- UNSPSC: 27111712
- PROTO Bearing Separatoratribut:
- Use with Jaw or Push Puller No.: J4018
- Capacity (inch): 4.375
- Kennedy Bearing SeparatorDeskripsi:For removing bearings, gears and bushes from shafts where access with a mechanical puller is restricted. Separators have tapered edge for insertion behind close fitting bearings, gears and bushes. Jaw hardness: 42 Degree - 45 Degree HRC.atribut:
- Screw Material: Hardened Steel
- Additional Features: For removing bearings, gears and bushes
- PROTO Gear And Bearing SeparatorDeskripsi:The PROTO PROTO-EASE gear/bearing separator is ideal for use in tight spaces. 6" capacity.
- SATA Bearing SeparatorDeskripsi:- Used for disassembling ordinary bearings, steering wheel bearings, crankshaft pulleys, etc.- Removable bearing range 30-75MM
- Toptul Bearing Separator KitDeskripsi:Pull out the bearing with the H-type beam and boltsCONTENTS :1x Bearing Separator Set(Capacity 30 - 50mm)1x Bearing Separator Set(Capacity 50 - 75mm)4x Main Rod4x Extension Rod1x Beam1x Central Bolt
- Wipro Bearing Separator (Pemisah Laher)atribut:
- Color: Silver
- Kennedy Mechanical Bearing Separator Set (Treker Bearing)atribut:
- Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
- Weight Each: 4.95kg
- Number of Pieces: 8
- Product Number: MS12
- Screw Material: Hardened Steel
- Part Number: KEN5034750K
- Size: 30-75mm
- ASTRO PRODUCTS Bearing Separator Setatribut:
- Compatible Bearing: 30 to 50(S), 50 to 70(M)
- Included Accessories: Dedicated case x 1
- Screw Dimension: Center bolt = 3/8-16
- Set Content: Bearing separator (S) 30-50mm x 1, bearing separator (M) 50-70mm x 1, H-shaped plate x 1, center bolt x 1, rod (S) 62mm x 2 = extension rod (S) 90mm x 2, rod (M) 84mm x 2, extension rod (M) 113mm x 2
- Stroke Amount (mm): Center bolt = Approx. 70 (rod/extension rod)
- FATOOLS Bearing Separatoratribut:
- Size (mm): 7-60
- JTC Flare Nut Wrench for Toyota and Hondaatribut:
- Width Across Flats: 1/2inchx17mm
- KRISBOW Termometer Inframerah Dual LaserDeskripsi:- Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Outputatribut:
- Accuracy (°C): +/-1% / +/-1.0
- Resolution: 0.1
- Repeatability (°C): +/-1
- Display: 3-1/2 digit (1999 count) LCD with backlight
- Response Time (ms): <150
- Measurement Range (°C): -50 to 800
- Power Supply (V): Battery 9
- KRISBOW Pemisah Laheratribut:
- Type: Bearing Separator
- Material: Steel
- SKF Hydraulic Puller (Treker)Deskripsi:Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindle
Daftar Harga bearing separator Terbaru November 2026
| SUPER TOOL Bearing Separator | Rp999.900 |
| PROTO Bearing Seperator Combo Pack | Rp16.999.900 |
| Kennedy Hydraulic Bearing Separator Set | Rp4.199.900 |
| Wipro Bearing Puller Splitter Set (Alat Penarik Laher) | Rp1.799.900 |
| PROTO Bearing Separator Set | Rp13.999.900 |
| TEKIRO Bearing Separator Set (Pemisah Bearing) | Rp1.599.900 |
| OTC Assorted Puller & Separator Set | Rp5.799.900 |
| PROTO Bearing Separator | Rp3.899.900 |
| Kennedy Bearing Separator | Rp799.900 |
| PROTO Gear And Bearing Separator | Rp1.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/n3P103079831-6.jpg)

/nvP105677859-2.jpg)






/P103079859-1.jpg)
/p0P102204900-5.jpg)





/ekP106619524-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)